Menu Search
NVENT HOFFMAN #A21ITE

Disconnect Operator Mounting Adapter Disconnect, Type A21,A28,A34

SKU # 78351029760
Type: Disconnect Operator Mounting Adapter
Application: Interlock Door to Operator
Enclosure Type: Disconnect, Type A21,A28,A34
Mounting: Universal Flange Cutout
Operator Brand Name: ITE
Operator Model: Max Flex

Operator Adapters: Type - Disconnect Operator Mounting Adapter; Application - Interlock Door to Operator; Enclosure Type - Disconnect, Type A21,A28,A34; Mounting - Universal Flange Cutout; Operator Brand Name - ITE; Operator Model - Max Flex