Menu Search
HAMMOND MANUFACTURING #CSG10104

Junction Box, 10.00 in. W x 10.00 in. H x 4.06 in. D, Steel

SKU # 62398026612 Manufacturer Series: Series CSG
RoHS Compliant
Type: Junction Box
Material: Steel
Material Specification: 16 or 14 Gauge
Finish: Unpainted Galvanized
NEMA: 1
Cover Mounting: Screw
Width: 10 in.
Height: 10 in.
Depth: 4.06 in.
Mounting: Through Holes