Menu Search
HAMMOND MANUFACTURING #PCJ12104HF

Junction Box, 10.72 in. W x 12.50 in. H x 5.19 in. D

SKU # 62398013833 Manufacturer Series: Series PCJ
RoHS Compliant
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Solid
Cover Mounting: Hinge, Screw
Width: 10.72 in.
Height: 12.5 in.
Depth: 5.19 in.
Optional Panel: PCJR1109
Mounting: Flange, Multi-Directional