Menu Search
HAMMOND MANUFACTURING #C3R12124ESCNK

Junction Box, 12.00 in. W x 12.00 in. H x 4.06 in. D, Steel

SKU # 62398013355 Manufacturer Series: C3RESCNK
RoHS Compliant
Type: Junction Box
Material: Steel
Material Specification: 16 Gauge
Finish: Painted Galvanized
NEMA: 3R
Cover Mounting: Slip-On, Screw
Width: 12 in.
Height: 12 in.
Depth: 4.06 in.
Mounting: Wall, External Feet