Menu Search
HAMMOND MANUFACTURING #EJ12146LG

Junction Box, 14 in. W x 12 in. H x 6 in. D, Mild Steel

SKU # 62398005902 Manufacturer Series: Eclipse Junior
RoHS Compliant
Type: Junction Box
Material: Mild Steel
Material Specification: 16 Gauge
Finish: Light Gray (RAL 7035)
NEMA: 3R, 4, 12, 13
Cover Mounting: Continuous Hinge
Cover Latching: Quarter Turn Latch
Width: 14 in.
Height: 12 in.
Depth: 6 in.
Mounting: Wall