Menu Search
HAMMOND MANUFACTURING #EJ16148LG

Junction Box, 14 in. W x 16 in. H x 8 in. D, Mild Steel

SKU # 62398005909 Manufacturer Series: Eclipse Junior
RoHS Compliant
Type: Junction Box
Material: Mild Steel
Material Specification: 16 Gauge
Finish: Light Gray (RAL 7035)
NEMA: 3R, 4, 12, 13
Cover Mounting: Continuous Hinge
Cover Latching: Quarter Turn Latch
Width: 14 in.
Height: 16 in.
Depth: 8 in.
Mounting: Wall