Menu Search
HAMMOND MANUFACTURING #PJU201610HW

Junction Box, 16.72 in. W x 20.50 in. H x 11.21 in. D

SKU # 62398002200 Manufacturer Series: Series PJU
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge Pin, Screw
Width: 16.72 in.
Height: 20.5 in.
Depth: 11.21 in.
Optional Panel: P2068
Mounting: Feet