Menu Search
HAMMOND MANUFACTURING #PCJ181610HF

Junction Box, 17.10 in. W x 19.28 in. H x 11.44 in. D

SKU # 62398015439 Manufacturer Series: Series PCJ
RoHS Compliant
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Solid
Cover Mounting: Hinge, Screw
Width: 17.1 in.
Height: 19.28 in.
Depth: 11.44 in.
Optional Panel: P1868
Mounting: Flange, Multi-Directional