Menu Search
HAMMOND MANUFACTURING #PJ18168W

Junction Box, 18.00 in. W x 20.00 in. H x 8.13 in. D, Gray

SKU # 62398041569 Manufacturer Series: Series PJ
RoHS Compliant

Compare

Maximum number of products selected.
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge, Lift-Off
Width: 18 in.
Height: 20 in.
Depth: 8.13 in.
Optional Panel: P1868
Mounting: Bracket