Menu Search
HAMMOND MANUFACTURING #C3R24246ESCNK

Junction Box, 24.00 in. W x 24.00 in. H x 6.07 in. D, Steel

SKU # 62398014786 Manufacturer Series: C3RESCNK
RoHS Compliant
Type: Junction Box
Material: Steel
Material Specification: 16 Gauge
Finish: Painted Galvanized
NEMA: 3R
Cover Mounting: Slip-On, Screw
Width: 24 in.
Height: 24 in.
Depth: 6.07 in.
Mounting: Wall, External Feet