Menu Search
HAMMOND MANUFACTURING #C3R363612SC

Junction Box, 36.50 in. W x 36.00 in. H x 12.32 in. D, Steel

SKU # 62398036178 Manufacturer Series: C3R SC
RoHS Compliant
Type: Junction Box
Material: Steel
Material Specification: 16 or 14 Gauge
Finish: Painted Galvanized, Powder Coated Gray (ANSI 61 )
NEMA: 3R
Cover Type: Padlocking Hasp
Cover Mounting: Lift-Off, Screw
Knockouts: (9) Bottom
Width: 36.5 in.
Height: 36 in.
Depth: 12.32 in.
Mounting: Wall