Menu Search
HAMMOND MANUFACTURING #PJU664LWF

Junction Box, 6.72 in. W x 6.50 in. H x 5.18 in. D, Flange

SKU # 62398002057 Manufacturer Series: Series PJU
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge Pin
Cover Latching: Snap Latch
Width: 6.72 in.
Height: 6.5 in.
Depth: 5.18 in.
Optional Panel: 14R0505
Mounting: Flange