Menu Search
HAMMOND MANUFACTURING #EJ8104LG

Junction Box, 8.0 in. W x 6.0 in. H x 3.5 in. D, Mild Steel

SKU # 62398005891 Manufacturer Series: Eclipse Junior
RoHS Compliant
Type: Junction Box
Material: Mild Steel
Material Specification: 16 Gauge
Finish: Light Gray (RAL 7035)
NEMA: 3R, 4, 12, 13
Cover Mounting: Continuous Hinge
Cover Latching: Quarter Turn Latch
Width: 8 in.
Height: 6 in.
Depth: 3.5 in.
Mounting: Wall