Menu Search
HAMMOND MANUFACTURING #CSKOG884

Junction Box, 8.00 in. W x 8.00 in. H x 4.06 in. D, Steel

SKU # 62398026603 Manufacturer Series: CSKOG
RoHS Compliant

Compare

Maximum number of products selected.
Type: Junction Box
Material: Steel
Material Specification: 16 or 14 Gauge
Finish: Unpainted Galvanized
NEMA: 1
Cover Mounting: Screw
Knockouts: (4) 2-Sides, (4) 2-Sides
Width: 8 in.
Height: 8 in.
Depth: 4.06 in.
Mounting: Through Holes