Menu Search
HAMMOND MANUFACTURING #PJU1084HW

Junction Box, 8.72 in. W x 10.50 in. H x 5.21 in. D, Feet

SKU # 62398002116 Manufacturer Series: Series PJU
RoHS Compliant

Compare

Maximum number of products selected.
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge Pin, Screw
Width: 8.72 in.
Height: 10.5 in.
Depth: 5.21 in.
Optional Panel: 14R0907
Mounting: Feet