Menu Search
HAMMOND MANUFACTURING #CSKO443

Junction Box; Mild Steel; NEMA Type 1; KOs; HxWxD: 4 x 4 x 3 in.

SKU # 62398036051 Manufacturer Series: CSKO
RoHS Compliant
View more versions of this product
Height: 4 in.
Width: 4 in.
Type: Junction Box
Material: Mild Steel
Material Specification: 16 Gauge
Finish: Gray, ANSI 61
NEMA: 1
Cover Type: Solid, Flat
Cover Mounting: Screw On
Cover Latching: Screw
Knockouts: 4-Sides
Depth: 3 in.
Mounting: Internal Holes

Additional Info: IEC IP20. Knockouts: 2 Sides