Specifications
Height:
8 in.
Width:
8 in.
Type:
Junction Box
Material:
Mild Steel
Material Specification:
16 Gauge
Finish:
Gray, ANSI 61
NEMA:
1
Cover Type:
Solid, Flat
Cover Mounting:
Screw On
Cover Latching:
Screw
Knockouts:
4-Sides
Depth:
4 in.
Mounting:
Internal Holes
Description
Additional Info: IEC IP20. Knockouts: 4 Sides