The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.
NVENT HOFFMAN
#AHE8X6X4
Box/Enclosure; Steel; NEMA 1; Hinged Cover; KOs; HxWxD: 8 x 6 x 4 in.
SKU
#
78351051060
Specifications
Width:
6 in.
Height:
8 in.
Type:
Boxes and Enclosures
Material:
Steel
Material Specification:
16 or 14 Gauge
Finish:
Gray, ANSI 61
NEMA:
Type 1
Cover Type:
Solid
Cover Mounting:
Butt Hinged
Cover Latching:
Recessed, Slotted Flush
Knockouts:
4-Sides
Depth:
4 in.
Mounting:
Mounting Holes