Menu Search
NVENT HOFFMAN #A4R44NK

Box/Enclosure; Steel; NEMA 3R; Drip Shield; HxWxD: 4 x 4 x 4 in.

SKU # 78351013478
RoHS Compliant
View more versions of this product
Width: 4 in.
Height: 4 in.
Type: Box/Enclosure
Material: Steel
Material Specification: 16 Gauge Body, 16 Gauge Cover
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Slip-on
Cover Latching: Screw
Knockouts: None
Depth: 4 in.
Mounting: Internal Holes