Menu Search
NVENT HOFFMAN #A12R126NK

Box/Enclosure; Steel; NEMA 3R; Drip Shield; HxWxD: 12 x 12 x 6 in.

SKU # 78351013501
RoHS Compliant
Width: 12 in.
Height: 12 in.
Material Specification: 16 Gauge Body, 16 Gauge Cover
Type: Box/Enclosure
Material: Steel
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Slip-on
Cover Latching: Screw
Knockouts: None
Depth: 6 in.
Mounting: Internal Holes