Menu Search
NVENT HOFFMAN #A18R186NK

Box/Enclosure; Steel; NEMA 3R; Drip Shield; HxWxD: 18 x 18 x 6 in.

SKU # 78351013505
RoHS Compliant
Height: 18 in.
Width: 18 in.
Material Specification: 16 Gauge Body, 16 Gauge Cover
Type: Box/Enclosure
Material: Steel
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Slip-on
Cover Latching: Screw
Knockouts: None
Depth: 6 in.
Mounting: Internal Holes