Menu Search
NVENT HOFFMAN #A8R88NK

Box/Enclosure; Steel; NEMA 3R; Drip Shield; HxWxD: 8 x 8 x 8 in.

SKU # 78351013508
RoHS Compliant
View more versions of this product
Width: 8 in.
Height: 8 in.
Material Specification: 16 Gauge Body, 16 Gauge Cover
Type: Box/Enclosure
Material: Steel
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Slip-on
Cover Latching: Screw
Knockouts: None
Depth: 8 in.
Mounting: Internal Holes