Menu Search
NVENT HOFFMAN #A24R248NK

Box/Enclosure; Steel; NEMA 3R; Drip Shield; HxWxD: 24 x 24 x 8 in.

SKU # 78351013521
RoHS Compliant
View more versions of this product
Height: 24 in.
Width: 24 in.
Material Specification: 14 Gauge Body, 14 Gauge Cover
Type: Box/Enclosure
Material: Steel
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Slip-on
Cover Latching: Screw
Knockouts: None
Depth: 8 in.
Mounting: Internal Holes

Additional Info: Cover Furnished with Handles