Menu Search
NVENT HOFFMAN #A30R3016

Box/Enclosure; Steel; NEMA 3R; Drip Shield; KOs; HxWxD: 30 x 30 x 16 in.

SKU # 78351038640
RoHS Compliant
Height: 30 in.
Width: 30 in.
Material Specification: 12 Gauge Body, 14 Gauge Cover
Type: Box/Enclosure
Material: Steel
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Slip-on
Cover Latching: Screw
Knockouts: Bottom
Depth: 16 in.
Mounting: Internal Holes