Menu Search
NVENT HOFFMAN #ASG6X6X6

Box, Pull / Junction; Galvanized Steel; With KOs; 6 x 6 x 6 in.

SKU # 78351042140 Manufacturer Series: ASG
RoHS Compliant
Width: 6 in.
Height: 6 in.
Material Specification: 16 Gauge
Knockouts: (3) Side A, (3) Side B
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 6 in.
Mounting: Mounting Hole