Menu Search
NVENT HOFFMAN #ASE18X15X4NK

Box, Pull / Junction; Painted Steel; No KOs; 18 x 15 x 4 in.

SKU # 78351049379 Manufacturer Series: ASE
RoHS Compliant
View more versions of this product
Height: 18 in.
Width: 15 in.
Type: Enclosure, Pull / Junction
Material: Steel
Material Specification: 16 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 4 in.
Mounting: Mounting Hole