Menu Search
NVENT HOFFMAN #ASE12X10X6NK

Box, Pull / Junction; Painted Steel; No KOs; 12 x 10 x 6 in.

SKU # 78351060650 Manufacturer Series: ASE
RoHS Compliant
View more versions of this product
Height: 12 in.
Width: 10 in.
Material Specification: 16 Gauge
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 6 in.
Mounting: Mounting Hole