Menu Search
NVENT HOFFMAN #ASE6X4X4

Box, Pull / Junction; Painted Steel; With KOs; 6 in. x 4 in. x 4 in.

SKU # 78351043000 Manufacturer Series: ASE
RoHS Compliant
Width: 4 in.
Height: 6 in.
Material Specification: 16 Gauge
Knockouts: (3) Side A, (2) Side B
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 4 in.
Mounting: Mounting Hole