Menu Search
NVENT HOFFMAN #ASE18X12X8

Box, Pull / Junction; Painted Steel; With KOs; 18 in. x 12 in. x 8 in.

SKU # 78351013361 Manufacturer Series: ASE
RoHS Compliant
View more versions of this product
Height: 18 in.
Width: 12 in.
Material Specification: 16 Gauge
Knockouts: (8) Side A, (5) Side B
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 8 in.
Mounting: Mounting Hole