Menu Search
NVENT HOFFMAN #A8R86HCR

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 8 x 8 x 6 in.

SKU # 78351038730
View more versions of this product
Optional Panel: A-8N8P
Width: 8 in.
Height: 8 in.
Depth: 6 in.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Hinged
Knockouts: None
Mounting: Surface