Menu Search
NVENT HOFFMAN #A12R126HCR

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 12 x 12 x 6 in.

SKU # 78351038760
View more versions of this product
Optional Panel: A-12N12P
Width: 12 in.
Height: 12 in.
Depth: 6 in.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Hinged
Knockouts: None
Mounting: Surface