Menu Search
NVENT HOFFMAN #A16R166HCR

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 16 x 16 x 6 in.

SKU # 78351038770
View more versions of this product
Depth: 6 in.
Height: 16 in.
Knockouts: None
Width: 16 in.
Optional Panel: A-16P16
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Hinged
Mounting: Surface

Additional Info: Hinged Cover Secured with Captive Screws