Menu Search
NVENT HOFFMAN #A48R3612HCR

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 48 x 36 x 12 in.

SKU # 78351042750
View more versions of this product
Height: 48 in.
Depth: 12 in.
Knockouts: Bottom
Width: 36 in.
Optional Panel: A-48P36
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Hinged
Mounting: Surface

Additional Info: Hinged Cover Secured with Captive Screws