Menu Search

NVENT HOFFMAN

Box, Pull/Junction; Steel; Hinged Cover

(15 Product Options)
  • Type: Pull - Junction Enclosure
  • Material: Steel
  • Finish: Gray
  • NEMA: 3R
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Hinged
Mounting: Surface