Menu Search
NVENT HOFFMAN #A10106CHNF

Junction Box, 10.94 in. W x 6 in. H, 11-1/2 in. D, Hinged

SKU # 78351029243 Manufacturer Series: A51NF
RoHS Compliant
Type: Junction Box
Material: Steel
Material Specification: 14 ga
Finish: ANSI-61 Gray Polyester Powder Painted
NEMA: NEMA 4, 12, 13
Cover Type: Hinged
Width: 10.94 in.
Height: 6 in.
Depth: 11-1/2 in.
Optional Panel: A10P10
Mounting: Weld-on Bracket, External

A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.