Menu Search
HAMMOND MANUFACTURING #R100-066-000

Aluminum Electronic Instrument Enclosure Solid Cover

SKU # 62398083030 Manufacturer Series: R100
Type: Pushbutton Enclosure
Material: Aluminum Die-cast
NEMA: 4X
Number of Holes: 4
Height: 2.6 in.
Width: 6 in.
Depth: 1.6 in.
Mounting: External Feet

Additional Info: Temperature Range: (-40 degC to 80 degC)