Menu Search
HAMMOND MANUFACTURING #R100-082-000

Enclosure, 4.80 in. H x 3.20 in. W x 2.40 in. D, Aluminum Die Cast, SS, NEMA 4X

SKU # 62398083050 Manufacturer Series: R100
Type: Pushbutton Enclosure
Material: Die-cast
Finish: Stainless Steel
NEMA: 4X
Hole Size: Standard 30.5mm
Height: 4.8 in.
Width: 3.2 in.
Depth: 2.4 in.

Additional Info: Temperature Range: (-40 degC to 80 degC)