Menu Search
HAMMOND MANUFACTURING #1437MS16A

Pushbutton Enclosure, 22.5 mm, 1 Hole, Stainless Steel, Smooth Brushed, NEMA 4X

SKU # 62398043386 Manufacturer Series: 1437SS
RoHS Compliant
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Hole Size: Standard 22.5mm
Number of Holes: 1
Height: 5 in.
Width: 4.31 in.
Depth: 3.13 in.

Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Stainless Steel; Finish - Smooth Brushed; NEMA - 4X; Hole Size - Standard 22.5mm; Number of Holes - 1; Height - in - 5.00 in.; Width - in - 4.31 in.; Depth - in - 3.13 in.; Additional Information - Additional NEMA Rating: 4, Material Thickness: 14 Gauge; Manufacturer Series - 1437SS

Additional Info: Additional NEMA Rating: 4, Material Thickness: 14 Gauge