Menu Search
HAMMOND MANUFACTURING #1435MSSO

Pushbutton Enclosure, 22.5 mm, 12 Holes, Stainless Steel, Smooth Brushed, NEMA 4X

SKU # 62398015366 Manufacturer Series: 1435SS
RoHS Compliant

Compare

Maximum number of products selected.
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Hole Size: Standard 22.5mm
Number of Holes: 12
Height: 12.75 in.
Width: 8.81 in.
Depth: 7.63 in.
Hole Position: 3 Row Vertical

Additional Info: Additional NEMA Rating: 4, Material Thickness: 14 Gauge