Menu Search
HAMMOND MANUFACTURING #PJ744FS

Pushbutton Enclosure, 6.74 in. H x 3.93 in. W x 3.88 in. D, Nonmetallic, Gray, 1 Holes

SKU # 62398041544 Manufacturer Series: PJ
RoHS Compliant
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Height: 6.74 in.
Width: 3.93 in.
Depth: 3.88 in.

Additional Info: Additional NEMA: 4, Material: Polyester