Menu Search
NVENT HOFFMAN #E1PBX4

Pushbutton Enclosure, 4 in. W x 4 in. H x 4-3/4 in. D

SKU # 78351030408 Manufacturer Series: PB1
RoHS Compliant

Compare

Maximum number of products selected.
Type: Extra-Deep Pushbutton Enclosure
Material: 16 Gauge Steel
Finish: ANSI-61 Gray Polyester Powder Painted
NEMA: NEMA 4, 12
Hole Size: 30.5mm
Number of Holes: 1
Height: 4 in.
Width: 4 in.
Depth: 4-3/4 in.
Mounting: Bracket
Hole Position: Center

Extra-Deep Pushbutton Enclosures, designed to hold 30.5mm and 22.5mm pushbuttons and switches, feature stainless steel screws and a high performance polyurethane gasket to meet type 4 environmental protection rating. The added depth accommodates additiona