Menu Search
NVENT HOFFMAN #E2PBGSS

Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Miniature 22.5mm

SKU # 78351059400 Manufacturer Series: E

Compare

Maximum number of products selected.
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Stainless Steel
NEMA: 4X
Hole Size: Miniature 22.5mm
Number of Holes: 2
Height: 5.75 in.
Width: 3.25 in.
Depth: 2.75 in.
Mounting: External Feet
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 12, 13. Material: 16 Gauge, Type 304