Menu Search
NVENT HOFFMAN #ED3PBM

Steel Pushbutton Enclosure, 1 Row Vertical, Miniature 22.5mm

SKU # 78351057770 Manufacturer Series: DPB
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 4
Hole Size: Miniature 22.5mm
Number of Holes: 3
Height: 8 in.
Width: 4 in.
Depth: 3.75 in.
Mounting: External Feet
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 12, 13. Material: 16 Gauge