Menu Search
NVENT HOFFMAN #E6PB

Steel Pushbutton Enclosure, 2 Row Vertical, Standard 30.5mm

SKU # 78351058060 Manufacturer Series: E

Compare

Maximum number of products selected.
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 6
Height: 9.5 in.
Width: 6.25 in.
Depth: 3 in.
Mounting: External Feet
Hole Position: 2 Row Vertical

Additional Info: Additional NEMA Rating: 13. Material: 14 Gauge