Menu Search
HAMMOND MANUFACTURING #1455NC1602

Channel Mount Enclosure, 4.06 in. W x 6.30 in. H, Aluminum

SKU # 62398053855 Manufacturer Series: 1455NC
RoHS Compliant
Type: Channel Mount Enclosure
Material: Aluminum
Finish: Anodized Clear
Material Thickness: 0.09 in.
Cover Latching: Screw
Height: 6.3 in.
Width: 4.06 in.
Depth: 2.09 in.
Optional Panel: Panel Included