Menu Search
HAMMOND MANUFACTURING #1447S46L12

Disconnect Enclosure, 37 in. W x 60 in. H x 12 in. D

SKU # 62398033861 Manufacturer Series: 1447S
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
Material Thickness: 14 Gauge
Cover Latching: 3 Point Pivots Latch
Cover Type: Continuously Hinged
Height: 60 in.
Width: 37 in.
Depth: 12 in.
Mounting: Welded Bracket
Optional Panel: Panel Included