Menu Search
HAMMOND MANUFACTURING #1590Z160

Enclosure, Electronic Instrument; Aluminum; HxW: 6.3 x 6.3 in.

SKU # 62398054473 Manufacturer Series: 1590Z
RoHS Compliant
Type: Electronic Instrument Enclosure
NEMA: 4, 4X
Material: Aluminum
Finish: Unpainted
Material Thickness: 0.08 in.
Material Specification: Die-Cast
Cover Mounting: Screw
Height: 6.3 in. (160mm)
Width: 6.3 in. (160mm)
Mounting: Wall Mount, Hole
Optional Panel: 1590Z160PL

HMN 1590Z160 160X160X70MM-AL-ENCL