Menu Search
HAMMOND MANUFACTURING #1590WF

Enclosure, Instrument; Aluminum; HxWxD: 2.48 x 7.38 x 7.38 in.

SKU # 62398067685 Manufacturer Series: 1590
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Die-cast Aluminum
Finish: Unpainted
Cover Type: Solid
Height: 2.48 in. (62.9mm)
Width: 7.38 in. (187.4mm)
Depth: 7.38 in. (187.4mm)

Additional Info: Additional Ratings: IP65