Menu Search
HAMMOND MANUFACTURING #1590Z231

Enclosure, Instrument; Aluminum; HxWxD: 9.05 x 7.88 x 3.63 in.

SKU # 62398028032 Manufacturer Series: 1590Z
Type: Electronic Instrument Enclosure
NEMA: 4X
Material: Aluminum
Finish: Natural
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 9.05 in.
Width: 7.88 in.
Depth: 3.63 in.
Mounting: Through Box - Blind Hole

Additional Info: Designed to meet IP66