Menu Search
HAMMOND MANUFACTURING #1414N4ALO6

Enclosure, Junction Box; Aluminum; HxWxD: 16 x 14 x 6 in.

SKU # 62398034480 Manufacturer Series: 1414 N4 AL
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Aluminum
Finish: Natural
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 14 in. (355.6mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66